VWR® Scintillation Vials with Screw Cap, Borosilicate Glass
Catalog #: 76538-958
Supplier: VWR International
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:22-400
- Cap Type:Attached cap
- Capacity:20 ml
- Septum:PE liner
- Sterility:Non sterile
- Color:Clear
- Cat. no.:76538-958
- Diameter ×H:28×61 mm
- Cap Color:White
- Bottom Style:Flat bottom
Specifications
About this item
VWR® scintillation vials are produced from borosilicate 3.3 glass. They are compatible with all scintillation counters.
- Borosilicate glass construction
- Fit all standard liquid scintillation counting equipment
- High resistance against chemicals and thermal shock
- Low background counts and high ultraviolet transmission
- Choose attached or unattached caps
VWR® scintillation vials are ideal for use in liquid scintillation counting, beta/gamma counting or for sample storage.
Each vials includes a white screw cap with a top suitable for marking.
76538-962 feature smaller overall dimensions to permit substantial reduction in the quantity of solvent required with resultant savings in solvent cost.
Ordering information: Available with a variety of caps and liners.
Customers Who Bought This Also Bought