96-Well PCR Tube Racks
Catalog #: 76534-768
Supplier: Heathrow Scientific
Specifications
- Dimensions:130×98×33 mm (5×3.9×1.2")
- Hole Diameter:5.2 mm
- Color:Natural
- Description:96-well PCR racks
- No. of Holes:96
- Cat. no.:76534-768
- For Tubes:0.2 ml
Specifications
About this item
Perfect for pre- or post-PCR sampling.
- PCR rack is made of polypropylene
- Accommodates individual tubes or strips
- Removable hinged lid lies flat
- Alphanumeric identification for quick location and retrieval of tubes
These sturdy polypropylene racks accommodate individual 0.2 ml tubes.
Ordering information: Assorted color orders include blue, green, orange, purple, and yellow racks.
Customers Who Bought This Also Bought