Cole-Parmer® Essentials Jerrican with Handle, HDPE, Antylia Scientific
Catalog #: 76534-258
Supplier: Argos Technologies
Specifications
- Cap Size:53 mm
- Cap Type:Polypropylene
- Capacity:20 L (5 gal.)
- Color:Natural
- Height:18.2" (46.3 cm)
- Material:HDPE
Specifications
About this item
Better stability with a wider footprint.
- Integral spout allows accurate pouring
- Leak-proof screw closure
- Milky white polypropylene caps
- 1.53" (38.9 mm) neck I.D.
Rugged jerricans are built wide and low for better stability. Ideal for transporting and carrying a variety of liquids. Jerricans are not autoclavable.
Certifications: USP Class VI certified
Customers Who Bought This Also Bought