Cole-Parmer® Essentials Disposable Inoculation Needles, Antylia Scientific
Catalog #: 76534-526
Supplier: Argos Technologies
Specifications
- Sterility:Sterile
- Volume:1 µl
- Color:White
- Description:Disposable inoculating needle, 100×10
- Material:Polystyrene
- Overall Length:227 mm
Specifications
About this item
Save time and eliminate cross-contamination.
- Constructed of durable polystyrene
Smooth and flexible needles are constructed of high-impact polystyrene. Straight needles are ideal for picking single colonies. Color coding identifies inoculation volume easily.
Certifications: Each case is supplied with a quality certificate confirming sterility and accuracy.
Packaging: Packed sterile in tamperproof resealable bags.
Customers Who Bought This Also Bought