Cole-Parmer® Essentials Disposable Inoculation Loops, Antylia Scientific
Catalog #: 76534-520
Supplier: Argos Technologies
Specifications
- Sterility:Sterile
- Volume:10 µl
- Color:Yellow
- Description:Disposable inoculating loop, individual wrap
- Material:Polystyrene
- Overall Length:227 mm
Specifications
About this item
Save time and eliminate cross-contamination.
- Constructed of durable polystyrene
Smooth and flexible loops are constructed of high-impact polystyrene. Loops ensure uniform streaking without damaging your gel surface. Color coding identifies inoculation volume easily.
Certifications: Each case is supplied with a quality certificate confirming sterility and accuracy.
Packaging: Packed sterile in tamperproof resealable bags.
Customers Who Bought This Also Bought