Cole-Parmer® Essentials Sterile Cell Strainers, Antylia Scientific
Catalog #: 76534-498
Supplier: Argos Technologies
Specifications
- Pore size:40 µm
- Sterility:Sterile
- Color:Blue
- Material:PP
- Packaging:Individually wrapped
Specifications
About this item
Quickly strain, isolate, and detach cells.
- Nylon mesh produces consistent, reproducible results
- Color-coded by mesh porosity for easy identification
- Designed to be inserted into top of 50 ml centrifuge tube
- Extended gripping tab makes handling easy
Polypropylene housing with nylon mesh filter is a faster, easier alternative to gauze or paper filtration. Elongated lip on housing enable aseptic handling with forceps. Strainers are supplied sterile (gamma irradiated). Choose from 40, 70, or 100 µm mesh pore size strainers.
Customers Who Bought This Also Bought