Cole-Parmer® Essentials Wide-Mouth Sample Polypropylene Containers, Antylia Scientific
Catalog #: 76534-490
Supplier: Argos Technologies
Specifications
- Cap Size:43 mm
- Cap Type:Polypropylene (PP)
- Capacity:30 ml (1 oz.)
- Color:Translucent
- Material:PP
- Diameter ×H:1.75×1.75"
- Cap Color:White
Specifications
About this item
Mix and store in one vessel.
- Easily attach to blenders for in-container mixing
- Durable for general storage—chemical-resistant polypropylene
- Autoclavable
Chemical-resistant polypropylene (PP) containers come with white PP linerless lids.
BodyTextAccessories: PP lid.
Customers Who Bought This Also Bought