Cole-Parmer® Essentials Graduated Rectangular Wide-Mouth HDPE Bottles, Antylia Scientific
Catalog #: 76534-474
Supplier: Argos Technologies
Specifications
- Cap Size:24 mm
- Cap Type:HDPE
- Capacity:25 ml
- Color:Translucent
- Material:HDPE
- Cat. no.:76534-474
- W×L×H:1.25×1.25×2"
- Cap Color:White
Specifications
About this item
Save valuable shelf and bench top space.
- Keep track of samples by attaching tag to closure ring
- Leakproof seal with included plastic insert
- Good chemical resistance
- Non-Autoclavable
Square and rectangular high-density polyethylene bottles provide good chemical resistance and heavy-duty service. Closure has small rings to attach tags for easy identification. Includes a plastic insert that ensures a leakproof seal.
BodyTextAccessories: Leakproof closure.
Customers Who Bought This Also Bought