Cole-Parmer® Essentials Narrow-Mouth LDPE Bottles, Antylia Scientific
Catalog #: 76534-468
Supplier: Argos Technologies
Specifications
- Cap Size:28 mm
- Cap Type:Polypropylene (PP)
- Capacity:500 ml (16 oz.)
- Color:Translucent
- Material:LDPE
- Cat. no.:76534-468
- O.D.×H:3×6.5"
- Cap Color:Natural
Specifications
About this item
Keep samples contained with leakproof design.
- Leakproof and chemical resistant for storing and handling liquids and solids
- LDPE bottles feature transparent, food-grade design
- Non-autoclavable
Transulcent, flexible, low density polyethylene bottles (LDPE) are manufactured with approved FDA compliant resins that are ideal for food product applications. Bottles are complete with leakproof polypropylene (PP) caps.
BodyTextAccessories: Leakproof closure.
Customers Who Bought This Also Bought