Cole-Parmer® Essentials Cylindrical HDPE Jars, Antylia Scientific
Catalog #: 76534-458
Supplier: Argos Technologies
Specifications
- Cap Type:HDPE
- Capacity:1000 ml
- O.D.:4.375"
- Color:White
- Height:5"
- Material:HDPE
- Cat. no.:76534-458
- Cap Color:Black
Specifications
About this item
Get easy sample access.
- Wide neck for easy powder sampling
- Include screw caps to keep samples intact
- Won't break—made of high-density polyethylene for sturdy storage
- Non-autoclavable
High-density polyethylene (HDPE) containers feature a wide neck which is ideal for powders and solid specimens. Screw-on caps with insert are included.
BodyTextAccessories: Screw-on caps with insert.
Customers Who Bought This Also Bought