Cole-Parmer® Cryogenic Vials, External Thread, Sterile, Antylia Scientific
Catalog #: 76534-406
Supplier: Argos Technologies
Specifications
- Cap included:Yes
- Cap Material:HDPE
- Capacity:1.80 ml
- Color:Clear
- Description:Cryogenic vial, graduated, autoclavable
- Cat. no.:76534-406
- Diameter ×H:12×48.5 mm
- Cap Color:White
Specifications
About this item
Stores samples as low as –196 °C.
- DNase-, RNase- and pyrogen-free
- Radiation sterilized
- HDPE cap
These polypropylene cryogenic vials feature a self-standing star base designed for easy one-handed manipulation when used with a support rack.
Vials include an internal U-shaped bottom, large white frosted labeling area, silk screen graduations and a leak-proof HDPE cap.
Ideal for used in vapor phase of liquid nitrogen but are not recommended for use in the liquid phase of liquid nitrogen.
Customers Who Bought This Also Bought