Cole-Parmer® Essentials Wash Bottles, Integrated Spout, Antylia Scientific
Catalog #: 76534-324
Supplier: Argos Technologies
Specifications
- Cap Size:38 mm
- Cap Type:Polypropylene
- Capacity:250 ml (8.5 oz.)
- Material:LDPE
- Cat. no.:76534-324
- Neck I.D.:27.4 mm (1.07")
- Diameter ×H:2.46×5.3" (6.25×13.5 cm)
- Cap Color:Natural
Specifications
About this item
Fill up faster with wide-mouth design.
- No need to shake or tip to dispense sample
- Increase flow by trimming tip
- One-piece leakproof design with polypropylene screw closure
Dispense without tipping or shaking. Dispensing tip delivers uniform, ultra-fine stream and can be trimmed to increase flow. Bottle features a one-piece leakproof dispensing tube and polypropylene screw closure. Bottles are not autoclavable.
Certifications: Meets US FDA 21 CFR regulation.
Customers Who Bought This Also Bought