Cole-Parmer® Essentials Carboys with Handles, Heavy-Duty Vacuum, Antylia Scientific
Catalog #: 76534-320
Supplier: Argos Technologies
Specifications
- Cap Size:83B
- Cap Type:Polypropylene
- Capacity:20 L (5 gal.)
- Color:Translucent
- Material:PP
- Neck I.D.:65 mm (2.5")
- O.D.×H:11.22×20.4" (28.5×51.8 cm)
- Cap Color:White
Specifications
About this item
Withstands temperature applications up to 135 °C (275 °F).
- No leaks with polypropylene leakproof cap
- Built-in shoulder handles for easy carrying
- Shatterproof construction
- Autoclavable
Designed for large-volume liquid storage and dispensing, these heavy-duty vacuum carboys are compatible with most acids, bases, alcohols, aldehydes, esters and aliphatic hydrocarbons. Constructed from high-quality, laboratory-grade polypropylene resin material that is shatter-proof. These carboys will save money compared to stainless steel and fiberglass-reinforced containers.
Certifications: Meets ISO 13485:2016 and ISO 9001:2015
USP Class VI certified
USP Class VI certified
Customers Who Bought This Also Bought