Cole-Parmer® Essentials Economy Amber Wide-Mouth Plastic Bottle, HDPE, Antylia Scientific
Catalog #: 76534-174
Supplier: Argos Technologies
Specifications
- Cap Size:53 mm
- Cap Type:Polypropylene
- Capacity:500 ml (17 oz.)
- Color:Amber
- Material:HDPE
- Cat. no.:76534-174
- Neck I.D.:43.5 mm (1.7")
- O.D.×H:7.25×17 cm (2.85×6.69")
- Cap Color:Amber
Specifications
About this item
Keep light-sensitive samples safe.
- Reduce UV light transmission
- Meets USP Class VI requirements
- Will not leak with PP screw caps
Protect light-sensitive materials during shipping and storage. Amber bottles reduce UV light transmission and meet USP requirements for storage of light-sensitive materials. Suitable for packing, storage, and shipping liquids. All bottles have leakproof polypropylene screw caps. Bottles are not autoclavable.
Customers Who Bought This Also Bought