Cole-Parmer® Essentials Economy Narrow-Mouth Plastic Bottles, PPCO, Antylia Scientific
Catalog #: 76534-056
Supplier: Argos Technologies
Specifications
- Cap Size:24 mm
- Cap Type:Polypropylene
- Capacity:125 ml (4 oz.)
- Color:Natural
- Material:PPCO
- Cat. no.:76534-056
- Neck I.D.:17.3 mm (0.68")
- O.D.×H:5×9.7 cm (1.97×3.8")
- Cap Color:Natural
Specifications
About this item
Store chemical samples safely.
- Leakproof, polypropylene caps
- Built-in shoulder loop for easier handling
- Autoclavable
Use these sturdy bottles whenever excellent chemical resistance is desired for most acids, bases, and alcohols. Ideal for storing chemicals and distilled water. Larger bottles feature built-in shoulder loop.
Customers Who Bought This Also Bought