Cole-Parmer® Essentials Amber Wide-Mouth Plastic Bottle, HDPE, Antylia Scientific
Catalog #: 76534-032
Supplier: Argos Technologies
Specifications
- Cap Size:28 mm
- Cap Type:Polypropylene
- Capacity:2 oz.
- Color:Amber
- Material:HDPE
- Cat. no.:76534-032
- Neck I.D.:21.5 mm
- O.D.×H:3.85×8.5 cm
- Cap Color:Amber
Specifications
About this item
Keep light-sensitive samples safe.
- Reduce UV light transmission
- Meets USP Class VI requirements
- Will not leak with polypropylene screw caps
Protect light-sensitive materials during shipping and storage. Amber bottles reduce UV light transmission and meet USP requirements for storage of light-sensitive materials. Suitable for packing, storage, and shipping liquids. All bottles have leakproof polypropylene screw caps. Bottles are not autoclavable.
Customers Who Bought This Also Bought