Cole-Parmer® Essentials Amber Narrow-Mouth Plastic Bottles, PP, Antylia Scientific
Catalog #: 76534-028
Supplier: Argos Technologies
Specifications
- Cap Size:38-430
- Cap Type:Polypropylene
- Capacity:4000 ml (128 oz.)
- Color:Amber
- Material:PP
- Neck I.D.:27 mm (1.06")
- O.D.×H:15.5×33 cm (6.1×13")
- Cap Color:Amber
Specifications
About this item
Store chemical samples safely.
- Leakproof polypropylene caps
- Built-in shoulder loop for easier handling
- Autoclavable
Use these sturdy bottles whenever excellent chemical resistance is desired for most acids, bases, and alcohols. Protects light-sensitve liquids by reducing UV light transmissions. Ideal for storing chemicals and standards, as well as for collecting and storing distilled water. Larger bottles feature built-in shoulder loop.
Customers Who Bought This Also Bought