Cole-Parmer® Essentials Heavy-Duty Plastic Bottles, HDPE, Antylia Scientific
Catalog #: 76534-008
Supplier: Argos Technologies
Specifications
- Cap Size:53B
- Cap Type:Polypropylene
- Capacity:1000 ml (32 oz.)
- Color:Natural
- Material:HDPE
- Cat. no.:76534-008
- Neck I.D.:36.5 mm (1.44")
- O.D.×H:9.2×21.7 cm (3.6×8.5")
- Cap Color:White
Specifications
About this item
Strong, leakproof storage.
- Polypropylene closure will not leak
- Stands up to general storage or shipping
Leakproof and rugged, these high-density polyethylene (HDPE) bottles make excellent storage or shipping containers for liquids or dry chemicals. Bottles are not autoclavable.
Customers Who Bought This Also Bought