VWR® Micro Star 21 and 21R Microcentrifuges
Catalog #: 76533-878
Supplier: VWR International
Specifications
- Description:VWR® Micro Star 21R refrigerated microcentrifuge with 24×1.5/2.0 ml rotor with ClickSeal™ biocontainment lid
- Model:Micro Star 21R
- Refrigerated:Refrigerated
- Max. RCF:21100×g
- Max. speed:14800 rpm
- W×D×H:295×445×330 mm (11.6×17.5×12.9")
- Electrical:120 V
- Capacity:24× 1.5/2 ml
- Weight:28.0 kg (62.0 lbs.)
Specifications
About this item
VWR® Micro Star 21 ventilated and 21R refrigerated microcentrifuge with 24×1.5/2.0 ml rotor with ClickSeal™ biocontainment lid offer exceptional acceleration of up to 21000 xg in as little as 12 seconds.
- Durable and flexible rotors
- Outstanding corrosion resistance with lightweight engineered polymer rotors
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 ml tubes to mini-preps and spin columns
- ClickSeal™ Biocontainment solution gives ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with ClickSeal™ biocontainment lids
- Quiet, easy to use design means simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
- Sleek, lightweight, space-saving design is durable and easy to clean and maintain
- Quiet performance promotes a safe, stress-free environment
Refrigerated version offers cooling from room temperature to set temperature in as little as 9 minutes.
Centrifuges have a 2 year warranty. Rotors have a different warranty period.
Certifications: ANSI/UL 61010-1 3.1 Edition
UL 61010-2-020 3rd Edition
UL 61010-2-011 2nd Edition
UL 61010-2-101 3rd Edition
FCC Part 15
ICES-001
EN ISO 14971
ISO 9001
UL 61010-2-020 3rd Edition
UL 61010-2-011 2nd Edition
UL 61010-2-101 3rd Edition
FCC Part 15
ICES-001
EN ISO 14971
ISO 9001
Delivery: Units supplied with 24×1.5/2.0 ml rotor with ClickSeal biocontainment lid as standard.
Customers Who Bought This Also Bought