Essentials Industrial Scoops, Stainless Steel, Antylia Scientific
Catalog #: 76533-768
Supplier: Argos Technologies
Specifications
- Capacity:100 ml
- Sterility:Non sterile
- Description:Essentials industrial scoop
- Cat. no.:76533-768
- Overall Length:20.5 cm
- Depth:6.5 cm
Specifications
About this item
Fully welded handle design provides enhanced durability.
- Constructed of durable stainless steel
- Smooth surface ideal for food sampling
- High quality mirror polish allows for easy cleaning
These stainless steel industrial scoops feature a fully welded handle for optimal durability in rugged applications. Each scoop is constructed of stainless steel with a surface finish better than 0.5 µm Ra, allowing for quick cleaning. These scoops come with an angled handle for easy scooping.
Customers Who Bought This Also Bought