Order Entry
ContactUsLinkComponent
LIQUITHIEF HDPE 1000MM LENGTH 190ML PK20
Essentials LiquiThief Liquid Sampler, HDPE, Antylia Scientific
Catalog #: 76533-764
Supplier:  Argos Technologies
LIQUITHIEF HDPE 1000MM LENGTH 190ML PK20
Essentials LiquiThief Liquid Sampler, HDPE, Antylia Scientific
Catalog #: 76533-764
Supplier:  Argos Technologies

Specifications

  • Capacity:
    190 ml
  • Ø:
    2.1 cm
  • Description:
    Essentials LiquiThief liquid sampler, non sterile
  • Cat. no.:
    76533-764
  • Overall Length:
    100 cm

Specifications

About this item

Reduce cross contamination while sampling low viscosity liquids and oils.

  • Manufactured in Class 100,000 cleanroom and individually packaged
  • Constructed of chemically inert high-density polyethylene (HDPE)

The LiquiThief liquid samplers are designed to easily take liquid samples with the added convenience of not having to clean the sampler prior to use. The samplers are manufactured, assembled, and packed in a Class 100,000 cleanroom to ensure cleanliness and they are individually bagged. Choose from sterile or non sterile samplers. Sterile samplers are sterilized via gamma irradiation (25k Gy minimum).

Customers Who Bought This Also Bought