Thermo Scientific™ Sterile Single-Use Erlenmeyer Flasks with Plain Bottom, Thermo Scientific
Catalog #: CA76533-872
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:250 ml
- O.D.:90 mm
- Sterility:Sterile
- Cat. no.:CA76533-872
Specifications
About this item
The Thermo Scientific™ Single-Use PETG Erlenmeyer Flasks with Plain Bottom are ideal for suspension of cell culture, media preparation, mixing and storage. Made of crystal clear PETG, these flasks are robust and break resistant. Vent cap for continuous gas exchange while maintaining sterility and preventing leakage.
- Non-pyrogenic, non-cytotoxic
- DNase/RNase, BSE/TSE, human DNA free
- Molded-in graduation for accurate volume assessment
Manufactured with high quality virgin resins.
Certifications: Sterilized by gamma irradiation per ISO 11137-2.
Customers Who Bought This Also Bought