Thermo Scientific™ Conical Centrifuge Tubes, Thermo Scientific
Catalog #: CA76533-866
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:250 ml (8 oz.)
- Diameter ×L:60×162 mm
- Sterility:Sterile
- Cat. no.:CA76533-866
- Maximum RCF:7000×g
Specifications
About this item
The Thermo Scientific™ Conical Centrifuge Tubes are sterile and ideal for applications requiring larger sample volumes.
- Non-pyrogenic, non-cytotoxic
- DNase/RNase, BSE/TSE, human DNA free
Manufactured with high quality virgin resins.
Certifications: Sterilized by gamma irradiation per ISO 11137-2.
Customers Who Bought This Also Bought