Masterflex® Transfer Tubing, Platinum-Cured Silicone, 3/16" ID x 5/16" OD; 300 Ft
Catalog #: MFLX98906-06
Supplier: VWR International
Specifications
See all product configurations- Model:
- 98906-06
- 98906-12
- 98906-04
- 98906-02
- 98906-10
- 98906-08
- 98906-00
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 91.4 m (300 ft.)
- 91.4 m (300 ft.)
- 91.4 m (300 ft.)
- 152 m (500 ft.)
- 91.4 m (300 ft.)
- 91.4 m (300 ft.)
- 152 m (500 ft.)
- Max. pressure:
- 0.9 bar (13 psi)
- 0.8 bar (12 psi)
- 1.4 bar (20 psi)
- 1 bar (15 psi)
- 1.03 bar (15 psi)
- 0.7 bar (10 psi)
- 2.1 bar (30 psi)
- Max. temperature:
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 0.9 bar (13 psi)
- 0.8 bar (12 psi)
- 1.4 bar (20 psi)
- 1 bar (15 psi)
- 1.03 bar (15 psi)
- 0.7 bar (10 psi)
- 2.1 bar (30 psi)
- Currently Viewing
Specifications
About this item
Low compression formulation keeps its shape and cleanliness.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Reduce unpacking time, save money on shipping and ensure that you always have enough tubing on hand with bulk tubing. Platinum-cured silicone spools are sold in 300 ft or 500 ft spools.
- Length:91.4 m (300 ft.)
- Max. pressure:0.9 bar (13 psi)
- Max. temperature:230 °C (446 °F)
- Tubing I.D.:4.8 mm (0.1875")
- Tubing Material:Platinum-cured silicone
- Tubing O.D.:8 mm (0.3125")
- Wall thickness:1.6 mm (0.0625")
- Color:Transparent
- Description:Transfer Tubing, Platinum-Cured Silicone, ³/₁₆" ID x 5/16" OD; 300 Ft
- Model:98906-06
- GMP compliant:Yes
- Length per pack:91.4 m (300 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:Yes
- Min. temperature:–50 °C (–58 °F)
- Working pressure:0.9 bar (13 psi)
- Clarity:Translucent
Customers Who Bought This Also Bought