Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 1.30 mm ID; 12/PK
Catalog #: MFLX97628-32
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX97628-32
- MFLX97628-44
- MFLX97628-30
- MFLX97628-28
- MFLX97628-26
- MFLX97628-48
- MFLX97628-24
- MFLX97628-46
- MFLX97628-38
- MFLX97628-36
- MFLX96428-48
- MFLX97628-34
- MFLX96428-42
- MFLX97628-22
- MFLX97628-18
- MFLX97628-42
- MFLX97628-40
- MFLX96428-26
- MFLX96428-34
- Model:
- 97628-32
- 97628-44
- 97628-30
- 97628-28
- 97628-26
- 97628-48
- 97628-24
- 97628-46
- 97628-38
- 97628-36
- 96428-48
- 97628-34
- 96428-42
- 97628-22
- 97628-18
- 97628-42
- 97628-40
- 96428-26
- 96428-34
- Length per pack:
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- Max. pressure:
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- Min. temperature:
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- Max. temperature:
- 205 °C (401 °F)
- 205 °C (401 °F)
- 205 °C (401 °F)
- 205 °C (401 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 150 °C (302 °F)
- 150 °C (302 °F)
- 150 °C (302 °F)
- 150 °C (302 °F)
- Pump series:
- L/S
- L/S
- L/S
- L/S
- Regulatory approvals:
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- ADCF;FDA
- Series:
- Similar to SC0138
- Similar to SC0144
- Similar to SC0137
- Similar to SC0136
- Similar to SC0135
- Similar to SC0145
- Similar to SC0134
- Similar to SC0145
- Similar to SC0141
- Similar to SC0140
- Similar to SC0139
- Similar to SC0133
- Similar to SC0132
- Similar to SC0143
- Similar to SC0142
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 1.30 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Acid and solvent transfer; high-temperature work
Characteristics: Opaque black
Resin certification: Tubing is manufactured according to GMP
Temperature range: -8 to 400 °F (-13 to 204 °C)
Sterilize: At 480 °F (249 °C) for 16 hours in a circulating hot air oven
The overall length of Viton® 97628-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:304.8 mm (12")
- Tubing I.D.:1.3 mm (0.051")
- Tubing Material:Viton® FDA-Compliant
- Description:Pump Tubing, 2-Stop, Viton®, 1.30 mm ID; 12/PK
- Model:97628-32
- Regulatory approvals:ADCF;FDA
- Tubes per pack:12
- Series:Similar to SC0138
- Cat. no.:MFLX97628-32
- Color Coded Stops:Gray/gray
Customers Who Bought This Also Bought