Specifications
See all product configurations- Catalog No:
- MFLX97619-16
- MFLX97619-26
- MFLX97619-24
- MFLX97619-30
- MFLX97619-29
- MFLX97619-28
- MFLX97619-27
- MFLX97619-36
- MFLX97619-34
- MFLX97619-32
- MFLX97619-31
- MFLX97619-10
- MFLX97619-09
- MFLX97619-18
- MFLX97619-14
- MFLX97619-12
- MFLX97619-40
- MFLX97619-39
- MFLX97619-22
- MFLX97619-38
- MFLX97619-19
- MFLX97619-48
- MFLX97619-46
- MFLX97619-44
- MFLX97619-42
- MFLX97619-49
- Model:
- 97619-16
- 97619-26
- 97619-24
- 97619-30
- 97619-29
- 97619-28
- 97619-27
- 97619-36
- 97619-34
- 97619-32
- 97619-31
- 97619-10
- 97619-09
- 97619-18
- 97619-14
- 97619-12
- 97619-40
- 97619-39
- 97619-22
- 97619-38
- 97619-19
- 97619-48
- 97619-46
- 97619-44
- 97619-42
- 97619-49
- Regulatory approvals:
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Non-DEHP
- Series:
- Similar to SC0052T
- Similar to SC0057T
- Similar to SC0056T
- Similar to SC0061T
- Similar to SC0060T
- Similar to SC0059T
- Similar to SC0058T
- Similar to SC0065T
- Similar to SC0064T
- Similar to SC0063T
- Similar to SC0062T
- Similar to SC0049T
- Similar to SC0189T
- Similar to SC0053T
- Similar to SC0051T
- Similar to SC0050T
- Similar to SC0068T
- Similar to SC0067T
- Similar to SC0055T
- Similar to SC0066T
- Similar to SC0054T
- Similar to SC0072T
- Similar to SC0071T
- Similar to SC0070T
- Similar to SC0069T
- Similar to SC0224T
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The Tygon® LMT-55 features a clear appearance, has a temperature range of -58 °F to 165 °F, and a smooth, polished inner wall prevents buildup.
The overall length of LMT-55 97619-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:0.44 mm (0.0173")
- Tubing Material:Tygon® LMT-55
- Description:Pump Tubing, 3-Stop, Tygon® LMT-55, 0,44 mm ID; 12/PK
- Model:97619-16
- Regulatory approvals:Non-DEHP
- Tubes per pack:12
- Series:Similar to SC0052T
- Cat. no.:MFLX97619-16
- Color Coded Stops:Green/yellow