Masterflex® Ismatec® Pump Tubing with Flared Ends, 2-Stop, Puri-Clear™ LL, 0.38 mm ID; 12/PK
Catalog #: MFLX97616-14
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX97616-14
- MFLX97616-24
- MFLX97616-18
- MFLX97616-30
- MFLX97616-28
- MFLX97616-26
- MFLX97616-22
- MFLX97616-12
- MFLX97616-09
- MFLX97616-10
- Length per pack:
- 1.25 ft.
- 1.25 ft.
- 1.25 ft.
- 1.25 ft.
- 1.25 ft.
- 1.25 ft.
- 1.25 ft.
- 1.25 ft.
- 1.25 ft.
- 1.25 ft.
- Max. pressure:
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- 1.74437428 bar (25.3 psi)
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Flared ends for easy extension tubing assembly.
- Inner diameter: 0.38 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Pthalate-free, USP Class VI PVC
- Very low Gas Permeability
Two-Stop Flared PVC Color-coded Autoanalysis Tubing for Ismatec® Pumps is USP Class VI tubing that is Phthalate-free. It has a long pumping life and exhibits a wide range of acid and chemical resistance, thus making it an ideal choice for Pharmaceutical industries. Plasticizer is very tightly bonded into the material, preventing any leaching of component chemicals into the medium being transported, maintaining its sterility. The tubing is transparent, which allows visual observation of tubing contents. It also offers very low gas permeability and can withstand high pressure contents.
Tubing is also called TAAT / microbore and auto analysis.
- Length:381 mm (15")
- Max. pressure:1.74437428 bar (25.3 psi)
- Tubing I.D.:0.38 mm (0.015")
- Tubing Material:Puri-Clear™ LL
- Color:Transparent
- Description:Pump Tubing with Flared Ends, 2-Stop, Puri-Clear™ LL, 0.38 mm ID; 12/PK
- Length per pack:1.25 ft.
- Regulatory approvals:ADCF;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Cat. no.:MFLX97616-14
- Color Coded Stops:Orange/green
Customers Who Bought This Also Bought