Specifications
See all product configurations- Catalog No:
- MFLX96461-14
- MFLX96461-39
- MFLX96461-38
- MFLX96461-36
- MFLX96461-34
- MFLX96461-10
- MFLX96461-46
- MFLX96461-09
- MFLX96461-44
- MFLX96461-42
- MFLX96461-40
- MFLX96461-18
- MFLX96461-16
- MFLX96461-49
- MFLX96461-12
- MFLX96461-48
- MFLX96461-24
- MFLX96461-22
- MFLX96461-19
- MFLX96461-29
- MFLX96461-28
- MFLX96461-27
- MFLX96461-26
- MFLX96461-32
- MFLX96461-31
- MFLX96461-30
- Model:
- 96461-14
- 96461-39
- 96461-38
- 96461-36
- 96461-34
- 96461-10
- 96461-46
- 96461-09
- 96461-44
- 96461-42
- 96461-40
- 96461-18
- 96461-16
- 96461-49
- 96461-12
- 96461-48
- 96461-24
- 96461-22
- 96461-19
- 96461-29
- 96461-28
- 96461-27
- 96461-26
- 96461-32
- 96461-31
- 96461-30
- Regulatory approvals:
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- Series:
- Similar to SC0051-LT
- Similar to SC0067-LT
- Similar to SC0066-LT
- Similar to SC0065-LT
- Similar to SC0064-LT
- Similar to SC0049-LT
- Similar to SC0071-LT
- Similar to SC0189-LT
- Similar to SC0070-LT
- Similar to SC0069-LT
- Similar to SC0068-LT
- Similar to SC0053-LT
- Similar to SC0052-LT
- Similar to SC0224-LT
- Similar to SC0050-LT
- Similar to SC0072-LT
- Similar to SC0056-LT
- Similar to SC0055-LT
- Similar to SC0054-LT
- Similar to SC0060-LT
- Similar to SC0059-LT
- Similar to SC0058-LT
- Similar to SC0057-LT
- Similar to SC0063-LT
- Similar to SC0062-LT
- Similar to SC0061-LT
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 0.38 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Ideal for general laboratory applications
- Clear for easy sample viewing
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The Tygon® S3™ E-Lab features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding, heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. It is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport.It features a clear appearance, has a temperature range of –66 to 135 °C, and has a pumping life of approximately 1000 hours at 100 rpm.
The overall length of E-Lab (E-3603) 96461-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:0.38 mm (0.015")
- Tubing Material:Tygon® E-Lab (E-3603)
- Description:Pump Tubing, 3-Stop, Tygon® S3™ E-Lab, 0.38 mm ID; 12/PK
- Model:96461-14
- Regulatory approvals:ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0051-LT
- Cat. no.:MFLX96461-14
- Color Coded Stops:Orange/green