Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 0.44 mm ID; 12/PK
Catalog #: MFLX96460-16
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX96460-16
- MFLX96460-31
- MFLX96460-46
- MFLX96460-44
- MFLX96460-14
- MFLX96460-12
- MFLX96460-10
- MFLX96460-49
- MFLX96460-48
- MFLX96460-09
- MFLX96460-22
- MFLX96460-19
- MFLX96460-18
- MFLX96460-26
- MFLX96460-24
- MFLX96460-30
- MFLX96460-27
- MFLX96460-34
- MFLX96460-32
- MFLX96460-29
- MFLX96460-28
- MFLX96460-40
- MFLX96460-39
- MFLX96460-38
- MFLX96460-36
- MFLX96460-42
- Model:
- 96460-16
- 96460-31
- 96460-46
- 96460-44
- 96460-14
- 96460-12
- 96460-10
- 96460-49
- 96460-48
- 96460-09
- 96460-22
- 96460-19
- 96460-18
- 96460-26
- 96460-24
- 96460-30
- 96460-27
- 96460-34
- 96460-32
- 96460-29
- 96460-28
- 96460-40
- 96460-39
- 96460-38
- 96460-36
- 96460-42
- Regulatory approvals:
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- Series:
- Similar to SC0004-LT
- Similar to SC0014-LT
- Similar to SC0023-LT
- Similar to SC0022-LT
- Similar to SC0003-LT
- Similar to SC0002-LT
- Similar to SC0001-LT
- Similar to SC0222-LT
- Similar to SC0024-LT
- Similar to SC0188-LT
- Similar to SC0007-LT
- Similar to SC0006-LT
- Similar to SC0005-LT
- Similar to SC0009-LT
- Similar to SC0008-LT
- Similar to SC0013-LT
- Similar to SC0010-LT
- Similar to SC0016-LT
- Similar to SC0015-LT
- Similar to SC0012-LT
- Similar to SC0011-LT
- Similar to SC0020-LT
- Similar to SC0019-LT
- Similar to SC0018-LT
- Similar to SC0017-LT
- Similar to SC0021-LT
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Ideal for general laboratory applications
- Clear for easy sample viewing
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The overall length of E-Lab (E-3603) 96460-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:0.44 mm (0.0173")
- Tubing Material:Tygon® E-Lab (E-3603)
- Description:Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 0.44 mm ID; 12/PK
- Model:96460-16
- Regulatory approvals:ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0004-LT
- Cat. no.:MFLX96460-16
- Color Coded Stops:Green/yellow
Customers Who Bought This Also Bought