Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 1.42 mm ID; 12/PK
Catalog #: MFLX96457-34
Supplier: VWR International
Specifications
See all product configurations- Regulatory approvals:
- 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Long service life - Outstanding fatigue resistance due to flexing!
- Inner diameter: 1.42 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Specially designed for use with food applications
- Extremely smooth bore
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.
- Length:406 mm (16")
- Tubing I.D.:1.42 mm (0.056")
- Tubing Material:Tygon® E-Food (B-44-4X)
- Description:Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 1,42 mm ID; 12/PK
- Regulatory approvals:3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- Tubes per pack:12
- Cat. no.:MFLX96457-34
- Color Coded Stops:Yellow/yellow
Customers Who Bought This Also Bought