Specifications
See all product configurations- Catalog No:
- MFLX96328-26
- MFLX96328-24
- MFLX96328-18
- MFLX96328-14
- MFLX96328-36
- MFLX96328-34
- MFLX96328-30
- MFLX96328-48
- MFLX96328-42
- Model:
- 96328-26
- 96328-24
- 96328-18
- 96328-14
- 96328-36
- 96328-34
- 96328-30
- 96328-48
- 96328-42
- Regulatory approvals:
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- Series:
- Similar to SC0711
- Similar to SC0710
- Similar to SC0713
- Similar to SC0712
- Similar to SC0715
- Similar to SC0714
- Tubes per pack:
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 0.89 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Long service life - Outstanding fatigue resistance due to flexing!
- Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
Chem-Durance® Bio tubing is opaque in color and features a temperature range of -70 to 52 °C. Tubing life at 100 rpm is approximately 1000 hours.
The overall length of Chem-Durance® Bio 96327 and 96328-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 381 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:0.89 mm (0.035")
- Tubing Material:Chem-Durance® Bio
- Description:Pump Tubing, 3-Stop, Chem-Durance® Bio, 0.89 mm ID; 6/PK
- Model:96328-26
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Tubes per pack:6
- Cat. no.:MFLX96328-26
- Color Coded Stops:Orange/orange