Masterflex® Ismatec® Pump Tubing, 2-Stop, Chem-Durance® Bio, 1.52 mm ID; 6/PK
Catalog #: MFLX96327-36
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX96327-36
- MFLX96327-48
- MFLX96327-30
- MFLX96327-26
- MFLX96327-14
- MFLX96327-18
- MFLX96327-42
- MFLX96327-34
- Model:
- 96327-36
- 96327-48
- 96327-30
- 96327-26
- 96327-14
- 96327-18
- 96327-42
- 96327-34
- Regulatory approvals:
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- Series:
- Similar to SC0719
- Similar to SC0721
- Similar to SC0718
- Similar to SC0716
- Similar to SC0720
- Tubes per pack:
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 1.52 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Long service life - Outstanding fatigue resistance due to flexing!
- Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
- Appearance: Opaque
- Temperature: -70 to 52 °C
- Life at 100 rpm: 1000 hrs
The overall length of Chem-Durance Bio 96327 and 96328-series stop tubing is 16" (406 mm). The legacy Ismatec® MHLL stop tubing was 381 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:1.52 mm (0.06")
- Tubing Material:Chem-Durance® Bio
- Description:Pump Tubing, 2-Stop, Chem-Durance® Bio, 1,52 mm ID; 6/PK
- Model:96327-36
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Tubes per pack:6
- Series:Similar to SC0719
- Cat. no.:MFLX96327-36
- Color Coded Stops:Yellow/blue
Customers Who Bought This Also Bought