Specifications
See all product configurations- Model:
- 96241-89
- 96241-73
- 96241-26
- 96241-88
- 96241-82
- Length per pack:
- 0.6096 m (2 ft.)
- 0.6 m (2 ft.)
- 0.6 m (2 ft.)
- 0.6 m (2 ft.)
- 0.6 m (2 ft.)
- Max. pressure:
- 6.8 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.8 bar (100 psi)
- 6.9 bar (100 psi)
- Min. temperature:
- –80 °C (–112 °F)
- –80 °C (–112 °F)
- –80 °C (–112 °F)
- –80 °C (–112 °F)
- –80 °C (–112 °F)
- Max. temperature:
- 200 °C (392 °F)
- 200 °C (392 °F)
- 200 °C (392 °F)
- 200 °C (392 °F)
- 200 °C (392 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 150 °C (302 °F)
- 150 °C (302 °F)
- 150 °C (302 °F)
- 150 °C (302 °F)
- 150 °C (302 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 510 mm Hg (20" Hg)
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- Sterilisation:
- Autoclave, SIP
- Autoclave, SIP
- Autoclave, SIP
- Autoclave, SIP
- Autoclave, SIP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 7 m (23 ft.)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Long pump life and chemically compatible to a wide range of chemicals.
- I/P® 89 tubing has a 5/8” (15.88 mm) inner diameter
- Accepts 5/8” hose barb for tubing connection
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Lot-to-lot consistency provides superior accuracy and repeatability
Masterflex® Gore™ STA-PURE™ PCS-Series pump tubing offers significantly longer life combined with virtually no spallation; high pressure ratings; and consistent, repeatable flow rates; even after hundreds of hours of use.
This tubing is your ideal choice for high purity or long-running, critical pharmaceutical and biopharmaceutical processing applications. The patented composite platinum-cured silicone and ePTFE (polytetrafluoroethylene), results in a tube that offers high-flex durability for greater resistance to rupture—even at applications up to 100 psig. Long-term pump testing proves that Gore Sta-Pure Pump Tubing - Series PCS lasts over 1000 hours at 200 rpm, or over 6000 hours at 100 rpm. Its long life eliminates the need to rotate tubing through the pump head, saving time and reducing maintenance.
I/P® Precision pump tubing is compatible with Masterflex® Standard and Easy-Load pump heads. I/P® High-Performance Precision pump tubing is compatible with Masterflex® High-Performance pump heads.
NOTE: There is an engineering questionnaire that needs to be completed before the order can be processed.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:19000 ml/min
- Max. pressure:6.8 bar (100 psi)
- Max. temperature:200 °C (392 °F)
- Pump series:I/P
- Tubing I.D.:15.88 mm (0.625")
- Tubing Material:GORE® STA-PURE®
- Description:I/P 88 Gore Sta-Pure Pump Tubing, PCS-Series; 24"/Pk
- Model:96241-89
- Length per pack:0.6096 m (2 ft.)
- Max. temperature (dynamic):150 °C (302 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–80 °C (–112 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, SIP
- Warranty:Out of box
- Cat. no.:MFLX96241-89
- I/P Masterflex Tubing Size:89
- Hose Barb Size:0.625"