Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 15.9 bar (231 psi)
- 17.2 bar (249 psi)
- 17.2 bar (249 psi)
- 17.2 bar (249 psi)
- 13.8 bar (200 psi)
- 17.9 bar (260 psi)
- Max. temperature:
- 238 °C (460 °F)
- 238 °C (460 °F)
- 238 °C (460 °F)
- 238 °C (460 °F)
- 238 °C (460 °F)
- 238 °C (460 °F)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Regulatory approvals:
- 3A;European Pharmacopoeia;FDA;USP
- 3A;European Pharmacopoeia;FDA;USP
- 3A;European Pharmacopoeia;FDA;USP
- 3A;European Pharmacopoeia;FDA;USP
- 3A;European Pharmacopoeia;FDA;USP
- 3A;European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Warranty:
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Pharma tubing remains flexible and resilient for long service life.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Pharmaceutical, biotechnology, and ultra-pure fluid processing.
Characteristics: Semi-transparent platinum-cured silicone tubing with a very low extractable profile; it contains no phthalates, plasticizers, latex or other organic additives. Pharma tubing is hydrophobic, and remains flexible and resilient for long service life. Dow Corning maintains complete traceability from silicone to silicone tubing. Durometer, shore A rating of 75.
Certification: Elastomer exceeds test guidelines for USP Class VI Plastics; tubing itself is FDA compliant, and meets 3A Sanitary Standards and European Pharmacopoeia (EP) Requirements. Pharma tubing is produced under Bulk Pharmaceutical (BP) current GMP principals.
- Length:15.2 m
- Max. pressure:15.9 bar (231 psi)
- Max. temperature:238 °C (460 °F)
- Tubing I.D.:9.6 mm (0.375")
- Tubing Material:Platinum-cured silicone
- Tubing O.D.:16 mm (0.625")
- Wall thickness:3.2 mm
- Color:Translucent
- Description:Transfter Tubing, Pharm-80 Platinum-Cured Silicone, 3/8" ID x 5/8" OD; 50 Ft
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:3A;European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:None
- Clarity:Translucent
- Cat. no.:MFLX96109-09