Double-walled PTFE heat-shrink tubing, 0.180"ID, 12 ft/pack
Catalog #: MFLX95810-13
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95810-13
- MFLX95810-15
- MFLX95810-16
- Clarity:
- Opaque
- Opaque
- Opaque
- Length per pack:
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- Warranty:
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Ideal for chemically inert applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Double-walled PTFE tubing combines an exterior of heat-shrink PTFE with an inner layer of FEP to provide a tight, moisture-proof bond. Comes in 4-ft lengths; 3 lengths per pack, for a total of 12 ft/pk. Opaque.
- Length:3.7 m
- Maximum Temperature:371 °C
- Tubing I.D.:4.8 mm (0.188")
- Tubing Material:PTFE
- Color:Opaque
- Description:Heat-Shrink Tubing. PTFE. Double-Walled. 0.180" ID; 12 Ft
- Length per pack:3.7 m (12 ft.)
- Warranty:Out of box
- Clarity:Opaque
- Cat. no.:MFLX95810-13
Customers Who Bought This Also Bought