Masterflex® Ismatec® Pump Tubing, 2-Stop, PharMed® BPT, 2.54 mm ID; 12/PK
Catalog #: MFLX95723-46
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95723-46
- MFLX95723-10
- MFLX95723-36
- MFLX95723-34
- MFLX95723-32
- MFLX95723-30
- MFLX95723-22
- MFLX95723-44
- MFLX95723-18
- MFLX95723-42
- MFLX95723-14
- MFLX95723-40
- MFLX95723-12
- MFLX95723-38
- MFLX95723-28
- MFLX95723-26
- MFLX95723-48
- MFLX95723-24
- Model:
- 95723-46
- 95723-10
- 95723-36
- 95723-34
- 95723-32
- 95723-30
- 95723-22
- 95723-44
- 95723-18
- 95723-42
- 95723-14
- 95723-40
- 95723-12
- 95723-38
- 95723-28
- 95723-26
- 95723-48
- 95723-24
- Regulatory approvals:
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Series:
- Similar to SC0335
- Similar to SC0330
- Similar to SC0329
- Similar to SC0328
- Similar to SC0327
- Similar to SC0323
- Similar to SC0334
- Similar to SC0322
- Similar to SC0333
- Similar to SC0321
- Similar to SC0332
- Similar to SC0320
- Similar to SC0331
- Similar to SC0326
- Similar to SC0325
- Similar to SC0336
- Similar to SC0324
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- PharMed BPT tubing has 2.54 mm inner diameter
- Purple and orange color-coded stops
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
To complete your Ismatec® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID. Use this tubing with any of the Ismatec® standard cartridge pumps and pump heads. Cartridges withstand pressures up to 45 psi.
The overall length of PharMed BPT 95723-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:2.54 mm (0.1")
- Tubing Material:PharMed® BPT
- Description:Pump Tubing, 2-Stop, PharMed® BPT, 2,54 mm ID; 12/PK
- Model:95723-46
- Regulatory approvals:European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0335
- Cat. no.:MFLX95723-46
- Color Coded Stops:Purple/orange
Customers Who Bought This Also Bought