Specifications
See all product configurations- Catalog No:
- MFLX95714-36
- MFLX95714-30
- MFLX95714-38
- MFLX95714-12
- MFLX95714-10
- MFLX95714-34
- MFLX95714-32
- MFLX95714-24
- MFLX95714-46
- MFLX95714-44
- MFLX95714-22
- MFLX95714-18
- MFLX95714-42
- MFLX95714-40
- MFLX95714-14
- MFLX95714-28
- MFLX95714-26
- MFLX95714-48
- Model:
- 95714-36
- 95714-30
- 95714-38
- 95714-12
- 95714-10
- 95714-34
- 95714-32
- 95714-24
- 95714-46
- 95714-44
- 95714-22
- 95714-18
- 95714-42
- 95714-40
- 95714-14
- 95714-28
- 95714-26
- 95714-48
- Regulatory approvals:
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Series:
- Similar to SC0313
- Similar to SC0310
- Similar to SC0314
- Similar to SC0303
- Similar to SC0312
- Similar to SC0311
- Similar to SC0307
- Similar to SC0318
- Similar to SC0317
- Similar to SC0306
- Similar to SC0305
- Similar to SC0316
- Similar to SC0315
- Similar to SC0304
- Similar to SC0309
- Similar to SC0308
- Similar to SC0319
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 1.52 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Recommended for cell cultures and tissues
- Impermeable to normal light and UV-radiation
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The overall length of PharMed BPT 95714-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:1.52 mm (0.06")
- Tubing Material:PharMed® BPT
- Description:Pump Tubing, 3-Stop, PharMed® BPT, 1,52 mm ID; 12/PK
- Model:95714-36
- Regulatory approvals:European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0313
- Cat. no.:MFLX95714-36
- Color Coded Stops:Yellow/blue