Masterflex® Transfer Tubing, Tygon® SE-200 FEP-Lined, 1/8" ID x 1/4" OD; 500 Ft
Catalog #: MFLX95713-01
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95713-01
- MFLX95713-30
- MFLX95713-10
- MFLX95713-00
- MFLX95713-50
- MFLX95713-41
- MFLX95713-20
- MFLX95713-60
- Model:
- 95713-01
- 95713-30
- 95713-10
- 95713-00
- 95713-50
- 95713-41
- 95713-20
- 95713-60
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 152 m (500 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 5.9 bar (85 psi)
- 3.4 bar (50 psi)
- 5.2 bar (75 psi)
- 5.9 bar (85 psi)
- 6.9 bar (100 psi)
- 3.1 bar (45 psi)
- 3.8 bar (55 psi)
- 2.1 bar (30 psi)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Min. temperature:
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- Regulatory approvals:
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 5.9 bar (85 psi)
- 3.4 bar (50 psi)
- 5.2 bar (75 psi)
- 5.9 bar (85 psi)
- 6.9 bar (100 psi)
- 3.1 bar (45 psi)
- 3.8 bar (55 psi)
- 2.1 bar (30 psi)
- Currently Viewing
Specifications
About this item
Keep samples free of odors and taste.
- Tubing size: ¹/₈" int.Ø × ¹/₄" out.Ø
- Bulk roll of tubing comes with 500 ft per roll
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Formulation: Tygon® SE-200
Applications: Chemical and pharmaceutical processing, beverage dispensing, paint and solvent production, semiconductor processing
Characteristics: Bio-based, phthalate-free. Flexible, chemically resistant, inert, non-contaminating. Odorless, nontoxic, and taste free. Clear
Certifications: FDA compliant for contact food products
Temperature range: -49 to 165 °F (-45 to 74 °C)
Sterilize: Ethylene oxide
- Length:152 m (500 ft.)
- Max. pressure:5.9 bar (85 psi)
- Max. temperature:73 °C (165 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:Versilon™ SE-200
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm (0.0625")
- Color:Transparent
- Description:Transfer Tubing, Tygon® SE-200 FEP-Lined, ¹/₈" ID x ¹/₄" OD; 500 Ft
- Model:95713-01
- GMP compliant:Yes
- Length per pack:152 m (500 ft.)
- Regulatory approvals:FDA;Non-DEHP;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–45 °C (–49 °F)
- Working pressure:5.9 bar (85 psi)
- Clarity:Translucent
- Cat. no.:MFLX95713-01
Customers Who Bought This Also Bought