Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 1/2" ID x 13/16" OD; 50 Ft
Catalog #: MFLX95703-03
Supplier: VWR International
Specifications
See all product configurations- Model:
- 95703-03
- 95703-05
- 95703-02
- 95703-07
- 95703-01
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 7.6 m (25 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 11.6 bar (168 psi)
- 9.9 bar (144 psi)
- 12.4 bar (180 psi)
- 6.6 bar (96 psi)
- 17.1 bar (248 psi)
- Max. temperature:
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Regulatory approvals:
- 3A;FDA;NSF-51;USP
- 3A;FDA;NSF-51;USP
- 3A;FDA;NSF-51;USP
- 3A;FDA;NSF-51;USP
- 3A;FDA;NSF-51;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 11.6 bar (168 psi)
- 9.9 bar (144 psi)
- 12.4 bar (180 psi)
- 6.6 bar (96 psi)
- 17.1 bar (248 psi)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Won't crack under pressure—withstands pressures to 312 psi.
- Tubing size: 1/2" ID x 13/16" OD
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320 °F (–51 to 160 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
- Length:15.2 m (50 ft.)
- Max. pressure:11.6 bar (168 psi)
- Max. temperature:160 °C (320 °F)
- Tubing I.D.:12.8 mm (0.5")
- Tubing Material:Platinum-cured silicone, reinforced
- Tubing O.D.:20.8 mm (0.8125")
- Wall thickness:4 mm (0.15625")
- Color:Translucent
- Description:Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 1/2" ID x 13/16" OD; 50 Ft
- Model:95703-03
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:3A;FDA;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Working pressure:11.6 bar (168 psi)
- Clarity:Translucent
- Cat. no.:MFLX95703-03
Customers Who Bought This Also Bought