Order Entry
ContactUsLinkComponent
Tygon Transfer Tubing, BioPharm Platinum-Cured Silicone, 1/32" ID×3/32" OD; 50 Ft
Tygon Transfer Tubing, BioPharm Platinum-Cured Silicone, 1/32" ID×3/32" OD; 50 Ft
Catalog #: MFLX95702-00
Supplier:  VWR International
Tygon Transfer Tubing, BioPharm Platinum-Cured Silicone, 1/32" ID×3/32" OD; 50 Ft
Tygon Transfer Tubing, BioPharm Platinum-Cured Silicone, 1/32" ID×3/32" OD; 50 Ft
Catalog #: MFLX95702-00
Supplier:  VWR International
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • Max. pressure:
  • 1.1 bar (16 psi)
  • 0.6 bar (9 psi)
  • 0.5 bar (7 psi)
  • 0.3 bar (5 psi)
  • 0.3 bar (4 psi)
  • 0.6 bar (9 psi)
  • 1 bar (15 psi)
  • 0.3 bar (5 psi)
  • 0.7 bar (10 psi)
  • 0.5 bar (7 psi)
  • 0.3 bar (5 psi)
  • 0.5 bar (7 psi)
  • 0.5 bar (7 psi)
  • 0.8 bar (12 psi)
  • 0.3 bar (5 psi)
  • 0.5 bar (7 psi)
  • 0.4 bar (6 psi)
  • Max. temperature:
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • Min. temperature:
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • Regulatory approvals:
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • FDA;NSF-51;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Working pressure:
  • 1.1 bar (16 psi)
  • 0.6 bar (9 psi)
  • 0.5 bar (7 psi)
  • 0.3 bar (5 psi)
  • 0.3 bar (4 psi)
  • 0.6 bar (9 psi)
  • 1 bar (15 psi)
  • 0.3 bar (5 psi)
  • 0.7 bar (10 psi)
  • 0.5 bar (7 psi)
  • 0.3 bar (5 psi)
  • 0.5 bar (7 psi)
  • 0.5 bar (7 psi)
  • 0.8 bar (12 psi)
  • 0.3 bar (5 psi)
  • 0.5 bar (7 psi)
  • 0.4 bar (6 psi)
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Reduced particle entrapment with ultra-smooth inner surface.

  • Minimal extractables help maintain fluid integrity

Formulation: TYGON® 3350 silicone, platinum cured.
Applications: Pharmaceutical, cosmetic, industrial, and auto-analysis applications.
Characteristics: Ultra-smooth inner surface reduces particle entrapment and minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; is odorless, tasteless, and non-toxic. Transparent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600); meets USP Class VI requirements, NSF criteria and EP 3.2.9 requirements. Tubing is manufactured according to GMP.
Temperature range: –112 to 392 °F (–80 to 200 °C)
Sterilize: With ethylene oxide, gamma irradiation, or autoclave for 30 min, 15 psi.

  • Length:
    15.2 m
  • Max. pressure:
    1.1 bar (16 psi)
  • Max. temperature:
    200 °C (392 °F)
  • Tubing I.D.:
    0.8 mm (0.03125")
  • Tubing Material:
    BioPharm platinum-cured silicone
  • Tubing O.D.:
    2.4 mm (0.09375")
  • Wall thickness:
    0.8 mm
  • Color:
    Transparent
  • Description:
    Transfer Tubing, BioPharm Platinum-Cured Silicone, 1/32" ID x 3/32" OD; 50 Ft
  • GMP compliant:
    Yes
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    FDA;NSF-51;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –80 °C (–112 °F)
  • Warranty:
    1 year
  • Working pressure:
    1.1 bar (16 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX95702-00
Customers Who Bought This Also Bought