Specifications
See all product configurations- Catalog No:
- MFLX95663-22
- MFLX95663-18
- MFLX95663-42
- MFLX95663-13
- MFLX95663-14
- MFLX95663-40
- MFLX95663-38
- MFLX95663-28
- MFLX95663-26
- MFLX95663-49
- MFLX95663-24
- MFLX95663-48
- MFLX95663-44
- MFLX95663-10
- MFLX95663-36
- MFLX95663-09
- MFLX95663-34
- MFLX95663-32
- MFLX95663-30
- MFLX95663-12
- MFLX95663-46
- Model:
- 95663-22
- 95663-18
- 95663-42
- 95663-13
- 95663-14
- 95663-40
- 95663-38
- 95663-28
- 95663-26
- 95663-49
- 95663-24
- 95663-48
- 95663-44
- 95663-10
- 95663-36
- 95663-09
- 95663-34
- 95663-32
- 95663-30
- 95663-12
- 95663-46
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- Series:
- Similar to SC0007-AI
- Similar to SC0005-AI
- Similar to SC0021-AI
- Similar to SC0003-AI
- Similar to SC0020-AI
- Similar to SC0018-AI
- Similar to SC0011-AI
- Similar to SC0009-AI
- Similar to SC0222
- Similar to SC0008-AI
- Similar to SC0024-AI
- Similar to SC0022-AI
- Similar to SC0001-AI
- Similar to SC0017-AI
- Similar to SC0188-AI
- Similar to SC0016-AI
- Similar to SC0015-AI
- Similar to SC0013-AI
- Similar to SC0002-AI
- Similar to SC0023-AI
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 0.64 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Supple and strong tubing with high stability pumping life
- Pthalate-free, USP Class VI PVC
Two-Stop PVC Color-coded Autoanalysis Tubing for Ismatec® Pumps is USP Class VI tubing that is Phthalate-free. It has a long pumping life and exhibits a wide range of acid and chemical resistance, thus making it an ideal choice for Pharmaceutical industries. Plasticizer is very tightly bonded into the material, preventing any leaching of component chemicals into the medium being transported, maintaining its sterility. The tubing is transparent, which allows visual observation of tubing contents. It also offers very low gas permeability and can withstand high pressure contents.
Tubing is also called TAAT / microbore and auto analysis.
The overall length of Lab PVC 95663-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:0.64 mm (0.025")
- Tubing Material:Puri-Clear™ LL
- Description:Pump Tubing, 2-Stop, Puri-Clear™ LL, 0,64 mm ID; 12/PK
- Model:95663-22
- Regulatory approvals:ADCF;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0007-AI
- Cat. no.:MFLX95663-22
- Color Coded Stops:Orange/white