Masterflex® Transfer Tubing, Tygon® 2475 High Purity, 3/16" ID x 5/16" OD; 50 Ft
Catalog #: MFLX95635-52
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95635-52
- MFLX95635-58
- MFLX95635-56
- MFLX95635-59
- MFLX95635-51
- MFLX95635-50
- MFLX95635-55
- MFLX95635-54
- MFLX95635-53
- Model:
- 95635-52
- 95635-58
- 95635-56
- 95635-59
- 95635-51
- 95635-50
- 95635-55
- 95635-54
- 95635-53
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.24 m (50 ft.)
- 15,24 m (50 ft.)
- 15,24 m (50 ft.)
- 7.62 m (25 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- Max. pressure:
- 2.8 bar (40 psi)
- 1,5 bar (21 psi)
- 2 bar (29 psi)
- 1.4 bar (20 psi)
- 3.4 bar (50 psi)
- 5.9 bar (85 psi)
- 1.4 bar (20 psi)
- 1.2 bar (18 psi)
- 2.1 bar (30 psi)
- Max. temperature:
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- Max. vacuum:
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- Min. temperature:
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 2.8 bar (40 psi)
- 1,5 bar (21 psi)
- 2 bar (29 psi)
- 1.4 bar (20 psi)
- 3.4 bar (50 psi)
- 5.9 bar (85 psi)
- 1.4 bar (20 psi)
- 1.2 bar (18 psi)
- 2.1 bar (30 psi)
- Currently Viewing
Specifications
About this item
Resists build-up and bacterial growth.
- Tubing size: ³/₁₆" int.Ø × ⁵/₁₆" out.Ø
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Formulation: TYGON 2475
Applications: Sensitive fluid transfer applications requiring high purity.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), safely dispose of through incineration, and nontoxic. Transparent.
Certification: Resin is FDA compliant and meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -94 to 130 °F (-70 to 54 °C)
Sterilize: With ethylene oxide or gamma irradiation.
- Length:15.24 m (50 ft.)
- Max. pressure:2.8 bar (40 psi)
- Max. temperature:52 °C (125 °F)
- Tubing I.D.:4.8 mm (0.1875")
- Tubing Material:Tygon® 2475
- Tubing O.D.:8 mm (0.3125")
- Wall thickness:1.6 mm (0.0625")
- Color:Transparent
- Description:Transfer Tubing, Tygon® 2475 High Purity, ³/₁₆" ID x 5/16" OD; 50 Ft
- Model:95635-52
- GMP compliant:Yes
- Length per pack:15.24 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–70 °C (–94 °F)
- Max. vacuum:760 mm Hg (29,9" Hg)
- Working pressure:2.8 bar (40 psi)
- Clarity:Translucent
- Cat. no.:MFLX95635-52
Customers Who Bought This Also Bought