Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1/4" ID x 3/8" OD; 50 Ft
Catalog #: MFLX95632-07
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95632-07
- MFLX95632-17
- MFLX95632-15
- MFLX95632-13
- MFLX95632-11
- MFLX95632-19
- MFLX95632-09
- MFLX95632-05
- MFLX95632-03
- MFLX95632-01
- Model:
- 95632-07
- 95632-17
- 95632-15
- 95632-13
- 95632-11
- 95632-19
- 95632-09
- 95632-05
- 95632-03
- 95632-01
- Bend radius:
- 25,4 mm (1")
- 82.55 mm (3.25")
- 60,33 mm (2,375")
- 44.45 mm (1.75")
- 44.45 mm (1.75")
- 130.18 mm (5.125")
- 34.93 mm (1.375")
- 15,88 mm (0,625")
- 9.53 mm (0.375")
- 3.18 mm (0.125")
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15,2 m (50 ft.)
- 15.2 m (50 ft.)
- 15,2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15,2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 2,3 bar (34 psi)
- 1.7 bar (25 psi)
- 2 bar (29 psi)
- 2.3 bar (34 psi)
- 1.7 bar (25 psi)
- 1.4 bar (20 psi)
- 1.9 bar (28 psi)
- 3 bar (43 psi)
- 4.1 bar (60 psi)
- 6.9 bar (100 psi)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Max. vacuum:
- 635 mm Hg (25" Hg)
- 279 mm Hg (11" Hg)
- 406 mm Hg (16" Hg)
- 635 mm Hg (25" Hg)
- 279 mm Hg (11" Hg)
- 152 mm Hg (6" Hg)
- 406 mm Hg (16" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- Min. temperature:
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- Regulatory approvals:
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 2,3 bar (34 psi)
- 1.7 bar (25 psi)
- 2 bar (29 psi)
- 2.3 bar (34 psi)
- 1.7 bar (25 psi)
- 1.4 bar (20 psi)
- 1.9 bar (28 psi)
- 3 bar (43 psi)
- 4.1 bar (60 psi)
- 6.9 bar (100 psi)
- Currently Viewing
Specifications
About this item
Maintain sample purity.
- Tubing size: 1/4" ID x 3/8" OD
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Formulation: Tygon S3 B-44-3
Applications: Food and beverage processing and dispensing
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Clear
Certifications: FDA compliant, NSF-listed (Standard 51), and meets 3A Sanitary standards (20-27) for food and beverage handling
Temperature range: — 49 to 165 °F ( — 45 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar)
- Length:15.2 m (50 ft.)
- Max. pressure:2,3 bar (34 psi)
- Max. temperature:73 °C (165 °F)
- Tubing I.D.:6,4 mm (0,25")
- Tubing Material:Tygon® S3™ B-44-3
- Tubing O.D.:9.6 mm (0.375")
- Wall thickness:1,6 mm (0,0625")
- Color:Transparent
- Description:Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1/4" ID x 3/8" OD; 50 Ft
- Model:95632-07
- Bend radius:25,4 mm (1")
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–36 °C (–32 °F)
- Max. vacuum:635 mm Hg (25" Hg)
- Working pressure:2,3 bar (34 psi)
- Clarity:Translucent
- Cat. no.:MFLX95632-07
Customers Who Bought This Also Bought