Specifications
See all product configurations- Catalog No:
- MFLX95625-16
- MFLX95625-42
- MFLX95625-18
- MFLX95625-40
- MFLX95625-38
- MFLX95625-14
- MFLX95625-12
- MFLX95625-36
- MFLX95625-26
- MFLX95625-46
- MFLX95625-24
- MFLX95625-44
- MFLX95625-22
- MFLX95699-39
- MFLX95625-48
- MFLX95625-34
- MFLX95625-10
- MFLX95625-32
- MFLX95625-30
- MFLX95625-28
- Model:
- 95625-16
- 95625-42
- 95625-18
- 95625-40
- 95625-38
- 95625-14
- 95625-12
- 95625-36
- 95625-26
- 95625-46
- 95625-24
- 95625-44
- 95625-22
- 95699-39
- 95625-48
- 95625-34
- 95625-10
- 95625-32
- 95625-30
- 95625-28
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- Series:
- Similar to SC0052-AI
- Similar to SC0069-AI
- Similar to SC0053-AI
- Similar to SC0068-AI
- Similar to SC0066-AI
- Similar to SC0051-AI
- Similar to SC0050-AI
- Similar to SC0065-AI
- Similar to SC0057-AI
- Similar to SC0071-AI
- Similar to SC0056-AI
- Similar to SC0070-AI
- Similar to SC0055-AI
- Similar to SC0064-AI
- Similar to SC0049-AI
- Similar to SC0063-AI
- Similar to SC0061-AI
- Similar to SC0059-AI
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 0.44 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Supple and strong tubing with high stability pumping life
- Pthalate-free, USP Class VI PVC
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
This PVC tubing is USP Class VI compliant and is Phthalate-free. It has a long pumping life and exhibits a wide range of acid and chemical resistance, thus making it an ideal choice for Pharmaceutical industries. Plasticizer is very tightly bonded into the material, preventing any leaching of component chemicals into the medium being transported, maintaining its sterility. The tubing is transparent, which allows visual observation of tubing contents. It also offers very low gas permeability and can withstand high pressure contents.
The overall length of Lab PVC 95625-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:0.44 mm (0.0173")
- Tubing Material:Puri-Clear™ LL
- Description:Pump Tubing, 3-Stop, Puri-Clear™ LL, 0,44 mm ID; 12/PK
- Model:95625-16
- Regulatory approvals:ADCF;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0052-AI
- Cat. no.:MFLX95625-16
- Color Coded Stops:Green/Yellow/green