Specifications
See all product configurations- Catalog No:
- MFLX95605-18
- MFLX95605-28
- MFLX95605-26
- MFLX95605-24
- MFLX95605-48
- MFLX95605-22
- MFLX95605-46
- MFLX95604-36
- MFLX95605-38
- MFLX95605-10
- MFLX95605-36
- MFLX95605-32
- MFLX95605-30
- MFLX95605-14
- MFLX95605-12
- MFLX95605-42
- MFLX95605-40
- MFLX95605-34
- MFLX95605-44
- Model:
- 95605-18
- 95605-28
- 95605-26
- 95605-24
- 95605-48
- 95605-22
- 95605-46
- 95605-38
- 95605-10
- 95605-36
- 95605-32
- 95605-30
- 95605-14
- 95605-12
- 95605-42
- 95605-40
- 95605-34
- 95605-44
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- Series:
- Similar to SC0288
- Similar to SC0292
- Similar to SC0291
- Similar to SC0290
- Similar to SC0302
- Similar to SC0289
- Similar to SC0301
- Similar to SC0297
- Similar to SC0296
- Similar to SC0294
- Similar to SC0293
- Similar to SC0287
- Similar to SC0286
- Similar to SC0299
- Similar to SC0298
- Similar to SC0295
- Similar to SC0300
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 0.51 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The PVC Solvent/Hydrocarbon tubing is resistant to ozone and UV light, resistant to cracking, swelling, and hardening. It is ideal for chromatography applications and for the transfer of fuels, distillates, lubricants, and glycol-based coolants. It features a yellow, translucent appearance, has a temperature range of –30 to 85 °C, and has a pumping life of approximately 1000 hours at 100 rpm.
The overall length of PVC Solvent/Hydrocarbon 95605-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:455 mm (17.9")
- Tubing I.D.:0.51 mm (0.02")
- Tubing Material:Solva™
- Description:Pump Tubing, 3-Stop, Solva™, 0.51 mm ID; 12/PK
- Model:95605-18
- Regulatory approvals:ADCF;Non-DEHP;RoHS
- Tubes per pack:12
- Series:Similar to SC0288
- Cat. no.:MFLX95605-18
- Color Coded Stops:Orange/yellow