Masterflex® Transfer Tubing, Tygon® 2475 I.B. Reinforced, 3/8" ID x 5/8" OD; 50 Ft
Catalog #: MFLX95360-51
Supplier: VWR International
Specifications
See all product configurations- Model:
- 95360-51
- 95360-55
- 95360-53
- 95360-54
- 95360-52
- 95360-50
- Bend radius:
- 25.4 mm (1")
- 88.9 mm (3.5")
- 44.5 mm (1.75")
- 31.8 mm (1.25")
- 25.4 mm (1")
- 9.5 mm (0.375")
- Clarity:
- Clear
- Clear
- Clear
- Clear
- Clear
- Clear
- Length per pack:
- 15.2 m (50 ft.)
- 7.62 m (25 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 14.5 bar (210 psi)
- 8.6 bar (125 psi)
- 9.3 bar (135 psi)
- 9.3 bar (135 psi)
- 15.9 bar (230 psi)
- 15.5 bar (225 psi)
- Max. temperature:
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- Max. vacuum:
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- Min. temperature:
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- Regulatory approvals:
- USP
- USP
- USP
- USP
- USP
- USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes, up to 45 kGy
- Yes, up to 45 kGy
- Yes, up to 45 kGy
- Yes, up to 45 kGy
- Yes, up to 45 kGy
- Yes, up to 45 kGy
- Working pressure:
- 14.5 bar (210 psi)
- 8.6 bar (125 psi)
- 9.3 bar (135 psi)
- 9.3 bar (135 psi)
- 15.9 bar (230 psi)
- 15.5 bar (225 psi)
- Currently Viewing
Specifications
About this item
Keeps visual track of samples.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Formulation: TYGON® 2475 I.B.
Applications: Pharmaceutical and cosmetic processing, deionized water systems, cell harvest and media process systems, chemical transfer, preservative and sterile fill lines.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), and nontoxic. Transparent.
Certification: Resin is FDA-compliant (21 CFR 177.1550) and meets NSF criteria. Tubing is manufactured according to GMP.
Temperature range: -94 to 125 °F (-70 to 52 °C)
Sterilize: With ethylene oxide or gamma irradiation.
- Length:15.2 m (50 ft.)
- Max. pressure:14.5 bar (210 psi)
- Max. temperature:52 °C (125 °F)
- Tubing I.D.:9.5 mm (0.375")
- Tubing Material:Tygon® 2475 I.B.
- Tubing O.D.:16 mm (0.625")
- Wall thickness:3.2 mm (0.125")
- Color:Clear
- Description:Transfer Tubing, Tygon® 2475 I.B. Reinforced, ³/₈" ID x 5/8" OD; 50 Ft
- Model:95360-51
- Bend radius:25.4 mm (1")
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes, up to 45 kGy
- Min. temperature:–70 °C (–94 °F)
- Max. vacuum:760 mm Hg (29,9" Hg)
- Working pressure:14.5 bar (210 psi)
- Clarity:Clear
Customers Who Bought This Also Bought