Tygon Transfer Tubing, Versilon™ Silver, 1/8" ID×1/4" OD; 50 Ft
Catalog #: MFLX90020-01
Supplier: Saint Gobain Life Sciences
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 4.5 bar (65 psi)
- 3.4 bar (50 psi)
- 2.1 bar (30 psi)
- 2.6 bar (38 psi)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Min. temperature:
- –35 °C (–31 °F)
- –35 °C (–31 °F)
- –35 °C (–31 °F)
- –35 °C (–31 °F)
- Regulatory approvals:
- FDA;Non-DEHP;NSF-51
- FDA;Non-DEHP;NSF-51
- FDA;Non-DEHP;NSF-51
- FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- Working pressure:
- 4.5 bar (65 psi)
- 3.4 bar (50 psi)
- 2.1 bar (30 psi)
- 2.6 bar (38 psi)
- Warranty:
- None
- None
- None
- Currently Viewing
Specifications
About this item
Silver ion antimicrobial coating inhibits microbe growth.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Bio-based, phthalate-free flexible tubing
Applications: Food and beverage processing, dairy, laboratory, environmental, chemical, and water purification.
Characteristics: Silver ion antimicrobial coating inhibits microbe growth; not temperature sensitive. Long life, chemically resistant, nontoxic. Translucent silver.
Certifications: FDA compliant, and meets NSF-listed Standard 51.
Temperature range: — 31 to 165 °F ( — 35 to 74 °C)
Sterilize: Ethylene oxide.
- Length:15.2 m
- Max. pressure:4.5 bar (65 psi)
- Max. temperature:73 °C (165 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:Versilon™ Silver
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm
- Color:Translucent
- Description:Silver Antimicrobial Tubing, Non-DEHP, 1/8 x 1/4", 50 ft/pk
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–35 °C (–31 °F)
- Warranty:None
- Working pressure:4.5 bar (65 psi)
- Clarity:Translucent
- Cat. no.:MFLX90020-01
Customers Who Bought This Also Bought