Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb, 3/4" Clamp x 1/2" ID
Catalog #: MFLX31805-27
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31805-27
- MFLX40619-29
- MFLX40619-18
- MFLX40619-27
- MFLX40619-30
- MFLX40619-28
- MFLX31805-24
- MFLX31805-47
- MFLX31805-25
- MFLX31805-26
- MFLX40619-14
- MFLX31805-32
- MFLX40619-16
- MFLX31805-31
- MFLX40619-15
- MFLX31805-30
- MFLX40619-19
- MFLX31805-29
- MFLX40619-17
- MFLX31805-41
- MFLX31805-35
- MFLX40619-20
- MFLX31805-34
- MFLX31805-33
- MFLX49007-09
- MFLX31805-50
- MFLX40619-22
- MFLX40619-21
- MFLX31808-25
- MFLX40619-24
- MFLX40619-23
- MFLX40619-26
- MFLX40619-25
- Model:
- 31805-27
- 31805-24
- 31805-47
- 31805-25
- 31805-26
- 31805-32
- 31805-31
- 31805-30
- 31805-29
- 31805-41
- 31805-35
- 31805-34
- 31805-33
- 31805-50
- Chemical resistance:
- Very good
- Excellent
- Excellent
- Excellent
- Excellent
- Excellent
- Very good
- Very good
- Very good
- Very good
- Excellent
- Very good
- Excellent
- Very good
- Excellent
- Very good
- Excellent
- Very good
- Excellent
- Very good
- Very good
- Excellent
- Very good
- Very good
- Very good
- Excellent
- Excellent
- Excellent
- Excellent
- Excellent
- Excellent
- Excellent
- Max. operating pressure:
- 125 psi
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 150 psi in ambient conditions, using plastic true union style clamp
- 125 psi
- 150 psi in ambient conditions, using plastic true union style clamp
- 125 psi
- 150 psi in ambient conditions, using plastic true union style clamp
- 125 psi
- 150 psi in ambient conditions, using plastic true union style clamp
- 125 psi
- 150 psi in ambient conditions, using plastic true union style clamp
- 125 psi
- 125 psi
- 150 psi in ambient conditions, using plastic true union style clamp
- 125 psi
- 125 psi
- 125 psi
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- 150 psi in ambient conditions, using plastic true union style clamp
- Max. temperature:
- 82 °C (180 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 138 °C (280 °F)
- 82 °C (180 °F)
- 138 °C (280 °F)
- 82 °C (180 °F)
- 138 °C (280 °F)
- 82 °C (180 °F)
- 138 °C (280 °F)
- 82 °C (180 °F)
- 138 °C (280 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 138 °C (280 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- Min. temperature:
- –9 °C (15 °F)
- −40 °C (−40 °F)
- −40 °C (−40 °F)
- −40 °C (−40 °F)
- −40 °C (−40 °F)
- −40 °C (−40 °F)
- –9 °C (15 °F)
- –9 °C (15 °F)
- –9 °C (15 °F)
- –9 °C (15 °F)
- −40 °C (−40 °F)
- –9 °C (15 °F)
- −40 °C (−40 °F)
- –9 °C (15 °F)
- −40 °C (−40 °F)
- –9 °C (15 °F)
- −40 °C (−40 °F)
- –9 °C (15 °F)
- −40 °C (−40 °F)
- –9 °C (15 °F)
- –9 °C (15 °F)
- −40 °C (−40 °F)
- –9 °C (15 °F)
- –9 °C (15 °F)
- –9 °C (15 °F)
- −40 °C (−40 °F)
- −40 °C (−40 °F)
- –40 °C (–40 °F)
- −40 °C (−40 °F)
- −40 °C (−40 °F)
- −40 °C (−40 °F)
- −40 °C (−40 °F)
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Currently Viewing
Specifications
About this item
Maintain sanitary conditions while quickly connecting to tubing.
- Connection Type: 3/4" Tri-Clamp® fitting and 1/2" tubing ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
Allowing for easy assembly and disassembly of sanitary set-ups, these adapters are suitable for use connecting a Tri-Clamp® fitting to flexible tubing with the hose barb adapter.
Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
Clamps and gaskets required for a complete system are sold separately.
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Sanitary to Barb
- Max. temperature:82 °C (180 °F)
- Description:Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb, ¾" Clamp × ½" ID
- Model:31805-27
- Chemical resistance:Very good
- Min. temperature:–9 °C (15 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:125 psi
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):¾"
- Sanitary Gasket Size:¾"
Customers Who Bought This Also Bought