Masterflex® Sanitary Clamp with White Knob, Nylon, 2"; 1/EA
Catalog #: MFLX30508-25
Supplier: VWR International
Specifications
See all product configurations- Model:
- 30508-25
- 30508-27
- 30508-21
- 30508-23
- 30508-29
- Sterilisation:
- Autoclave or Ethylene oxide (ETO)
- Autoclave or Ethylene oxide (ETO)
- Autoclave or Ethylene oxide (ETO)
- Ethylene oxide (ETO) and autoclavable
- Autoclave or Ethylene oxide (ETO)
- Warranty:
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Currently Viewing
Specifications
About this item
Compatible with metal and plastic Tri-Clamp® fittings.
- Excellent chemical resistance; low leachable characteristics
- Autoclavable
Constructed of nylon, these Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. These clamps ideal for securing your fluid transfer system without damaging the process lines.
- Connection type:Sanitary Clamp
- Description:Sanitary Clamp with White Knob, Nylon, 2"; 1/EA
- Model:30508-25
- Sterilisation:Autoclave or Ethylene oxide (ETO)
- Warranty:Manufacturer defect
- Fitting Material:Nylon
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):2"
- Sanitary Gasket Size:2"
Customers Who Bought This Also Bought