Masterflex® Single-Use Tubing Pinch Clamp, Nylon; 1/Ea
Catalog #: MFLX19999-99
Supplier: VWR International
Specifications
- Max. I.D.:12.7 mm (0.5")
- Description:Nylon Tubing Pinch Clamp for Tubing and Hose
- Material:Nylon
- Warranty:1 month
- Cat. no.:MFLX19999-99
- Min. I.D.:4.75 mm (0.187")
Specifications
About this item
Swing-away lockdown nut provides ease of use.
- Higher tensile strength than polysulfone—less likely to break
- Offers quick release from locked position
- Ideal for biopharma applications that require gamma irradiation or autoclave cycles
This clamp accepts tubing from 0.187 to 0.500" inner diameters. The recommended wall thickness is 0.085 to 0.200". Tubing materials that can be used include silicone, TPE TPV, PVC, and other rubbers. The maximum hardness for correct functioning of the clamp is 70 Shore A. May be installed on existing tube assemblies without disrupting the process fluid path.
- Max. I.D.:12.7 mm (0.5")
- Description:Nylon Tubing Pinch Clamp for Tubing and Hose
- Material:Nylon
- Warranty:1 month
- Cat. no.:MFLX19999-99
- Min. I.D.:4.75 mm (0.187")
Customers Who Bought This Also Bought